Beli pack cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Carton CutterDeskripsi:-Catches stretch film and PP band easily and facilitates cutting work.-The cutter does not touch the hand so it is safe.-A curved shape that is easy to grip.-There is a hole through which a string can be threaded.
- CANARY Cutter for PackagingDeskripsi:-Unpacking and cutting cardboard, PP band can also be cut.-One hand slide type of blades can work efficiently.-With Strap Holeatribut:
- Total Length: 110mm
- Blade Part Materials: Stainless Steel Blade
- Grip Material: ABS Resin
- TRUSCO Stretch Film Cardboard CutterDeskripsi:Unpacking work is easy with slide type. It is with a mounting hole of a convenient carrying strap. (About 7 mm) It has a built-in mini cutter convenient for opening corrugated cardboard in a one touch manner.Use: For stretch film, PP band, cut corrugated cardboard etc. to cut cord etcatribut:
- Specification: Built-in mini cutter
- Width (mm): 51
- Thickness (mm): 18
- Total Length (mm): 166
- Material (main body): ABS resin
- Mass (g): 67
- Blade Material: Hardened steel (SK - 5)
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- Open Industries Carton OpenerDeskripsi:-Multi-purpose cutter for opening cardboard boxes.-With a replacement blade(set of 2 blades).
- CANARY Cutter for PackagingDeskripsi:-A double-edged blade that is easy to use for cutting cardboard boxes with fluorine coating that prevents adhesive from sticking.-Special serrated blade, so vinyl ties can be cut without slipping.atribut:
- Blade Length (mm): 75
- Total Length (mm): 190
- Main Body Materials: Polypropylene resin
- Blade Part Materials: Stainless Steel Blade
- monotaro Cardboard Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Width (mm): 50
- Thickness (mm): 20
- Overall Length (mm): 165
- Color: Yellow-Navy
- Material (Main Unit): Resin
- Senator Carton & Strap CutterDeskripsi:Designed specifically to maximise user safety. The blade is recessed and cocealed in the knife body making almost impossible to touch.atribut:
- Blade Shape: Straight
- Overall Length (mm): 80
- Blade Material: Steel
- Compatible Materials: Adhesive tape; Cardboard; Paper; Plastic, Shrink Wrap; Strech Film
- Blade Operation: Fixed
- Handle Color: Blue
- Handle Material: ABS Plastic
- Knife Features: Blade Enclosed in Product
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- TRUSCO Carton Openeratribut:
- Overall Length (mm): 190
- Weight (g): 21
- Blade Length (mm): 75
- Blade Width (mm): 11.6
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- CANARY Cutter for PackagingDeskripsi:-Unpacking and cutting cardboard, PP band can also be cut.-Sliding type for which the blade can be drawn out with one-hand.-Long body so it is easy to apply pressure.-With Strap Holeatribut:
- Total Length: 155mm
- Blade Part Materials: Stainless Steel Blade
- Grip Material: ABS Resin
- HIT (Tools) Steel Strap CutterDeskripsi:-Can cut even band iron which can not be cut by conventional band cutter.-Optimum for cutting band iron for packaging such as iron plate, tinplate and bearing hoop.atribut:
- Cutting Performance TxW: 0.9x32mm
- Total Length: 240mm
- Comments: Unity Type
- CANARY Cutter for PackagingDeskripsi:-Can be used for making circular cuts and holes, in addition to cutting boxes.-Can also cut PP band.
- CANARY Cutter for PackagingDeskripsi:-Optimum for opening and closing the package.-Can also be used as foreign contamination measures and safety measures.-A short blade that will not damage the content easily.atribut:
- Total Length: 135mm
- Blade length: 30mm
- Main Body Materials: Polypropylene Resin (PP)
- Blade Materials: Stainless Steel blade
Daftar Harga pack cutter Terbaru January 2026
| TRUSCO Carton Cutter | Rp55.900 |
| CANARY Cutter for Packaging | Rp63.900 |
| TRUSCO Stretch Film Cardboard Cutter | Rp139.900 |
| OLFA Safety Knife | Rp96.900 |
| Open Industries Carton Opener | Rp30.900 |
| CANARY Cutter for Packaging | Rp96.900 |
| monotaro Cardboard Cutter (Pisau Cutter) | Rp61.900 |
| Kenko Cutter | Rp5.900 |
| Senator Carton & Strap Cutter | Rp14.900 |
| OLFA Safety Wrap Cutter | Rp109.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/jbP101563695-2.jpg)




/P101574035-1.jpg)




%20Steel%20Strap%20Cutter/P102850178-1.jpg)